Features:
- Krowne Royal Series Faucet
- Deck-Mounted
- 8" Centers
- Gooseneck
- 8-1/2" Wide
- Mounting Kit
- NSF and CSA Compliant (Best) (Replaces T&S B225)
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Height | 13-1/8 in |
| Inlet Connection | 1/2 MPT in |
| Centers | 8 in |
| Spout Reach | 8-1/8 in |
Product Details
| Color | Silver |
| Spout Type | Gooseneck |
| Gallons per Minute | 1.8 gal/min |
| Liters per Minute | 6.8 LPM |
| Mounting Location | Deck |
| Material | Solid Brass Body |
| Valve Type | Ceramic Disc |
| Manufacturers Part Number | 15-502L |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Krowne |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, NSF 61-9 & 372 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |