Agri-Fab® Sleeve Hitch Scraper Box, 27"L x 45"W x 18"H, Black
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Sleeve Hitch Box Scraper Model #45-0265 will give you the professional landscaping look that you've always wanted. Scraper boxes can be used to level, backfill, and finish grade any location ranging from lawns, to driveways, to flower beds. The 42" working width of the Agri-Fab® Sleeve Hitch Scraper Box quickly covers most tracks and driveways. Five 3/16" steel blades are designed with hardworking, hard-wearing strength, and they penetrate the toughest surfaces with each use. The square tubing on the tray enables the use of added weight to complete the toughest of tasks. The scraper box is adjustable up to 30 degrees to meet your lawn care needs. The Agri-Fab® Sleeve Hitch Scraper Box requires a sleeve hitch for operation. The Agri-Fab® Sleeve Hitch Scraper Box Model #45-0266 will last you for years to come with proper care and use. All Agri-Fab®, products come with a 3-year limited .
PRICE
$389.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 45 in |
| Height | 18 in |
Product Details
| Style | Sleeve |
| Type | Scraper |
| Color | Black |
| Manufacturers Part Number | 45-0265 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |