Spyker Spreaders Commercial Roller, 76 Gallon, 62"L x 36"W x 24"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Spyker Tow-Behind Commercial Lawn Roller is the perfect tool for repairing lawn damage and packing down loose dirt, seed, or sod. The roller easily converts for easy storage once the job is done– just flip the handle, no tools required! The rugged drum is constructed in commercial-grade thick poly to withstand season after the season, while the rounded edges prevent lawn damage during tractor turns. The extra-large opening comes with a tethered easy-turn plug to ensure you'll never lose it, and when the project is over just drain the drum and hang it on the wall. 770lbs of weight when filled with water or sand. Heavy-duty, extra-thick poly drum won't dent or rust.
PRICE
$559.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Height | 24 in |
| Working Width | 36 in |
Product Details
| Style | Tow Behind |
| Type | Lawn Roller |
| Color | Black |
| Manufacturers Part Number | R76-2436 |
| Brand | Spyker Spreaders |
Warranty
| Warranty | 1 yr |