M-D Carpet Trim Smooth, 66217, 72"L, Polished, Screw Nails
Write a Review
|
Questions & Answers (0)
Product Description
Individually packaged carpet trim easily covers a seam or gap between two flooring surfaces of unequal height. M-D's 0.875-Inch carpet trim gives your flooring a clean edge where medium-high pile carpet meets other flooring types and prevents carpet edges from fraying. Three-foot long carpet trim ideal for replacement of old trim. Made with an attractive and durable polished finish.
PRICE
$20.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Size | 7/8 x 72 |
Product Details
| Includes | Screw Nails |
| Package Quantity | 1 |
| Description | Carpet Trim, Smooth |
| Color | Silver |
| Manufacturers Part Number | 66217 |
| Brand | M-D Building Products |