Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875192

MPN #: 882400

Justrite 15 Gal. 1 Door Manual Right Hinge, Under Fume Hood Cabinet, 24" x 21-5/8" x 35-3/4", Yellow

Product Description
Under Fume Hood Cabinets provide safe storage of flammables in laboratories.
Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids. Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24" (610mm) to 48" (1219mm). Single-door cabinets are offered in either left or right-hinge door closures for easy operation where space is at a premium. Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors. Includes a limited warranty of 10 years.
Finished in a durable, chemical resistant powder paint, these cabinets come in two color choices to complement new or existing casework: stainless silver color for neutral preferences or popular safety yellow. Kickplate measures 4"H (102mm) x 3"D (77mm) to conform to most laboratory furniture.
Same great protection features found in standard Justrite Sure-Grip® EX cabinets!
  • Fully welded, double-wall 18 gauge (1mm) steel with 1½" (38mm) insulating air space
  • U-Loc™ handle comes with double key set or accepts optional padlock
  • Stainless steel, 3-pt. bullet self-latching system
  • Leak proof 2" (51mm) bottom sump to capture spills
  • SpillSlope™ shelf adjustable on 3" (77mm) centers
  • Highly reflective Haz-Alert™ hazard labeling at top and bottom


Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$2,119.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21-5/8 in
Height35-3/4 in
Weight135 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeManual Close
MaterialSteel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number882400
BrandJustrite
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
ColorYellow
SeriesSure-Grip EX™
Handle TypeRecessed
StyleUnder Fume Hood
Capacity15 gal
Number of Doors1
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA