Witt Steel Round Dome Top Trash Can, 15 Gallon, Blue
|
Questions & Answers (0)
Product Description
Dome receptacle with an open top for ease of co-mingle discarding. The open top also allows for hands-free disposal. The unit features a strong steel shell with a galvanized liner. Warranty: 1 year. Made in the USA.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 35 in |
| Diameter | 15 in |
Product Details
| Type | Decorative Trash Can |
| Color | Blue |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Manufacturers Part Number | 415DTBL |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |