Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641596BK

Global Industrial™ Steel Round Open Top Trash Can, 15 Gallon, Black

Product Description
✓ Receptacle has a wide open top for ease of use.
✓ Galvanized liner.
✓ Sleek and modern design.

Upgrade your commercial space with the Global Industrial™ Steel Round Open Top Trash Can. The dome shaped top with opening allows users to dispose of trash quickly, helping to keep the surrounding areas cleaner, longer. The liner material is made of cost effective and noncorrosive galvanized steel that allows easier upkeep than receptacles with standard steel liners that may need to be examined more frequently. Its powder coated black finish blends perfectly into restaurant, caf , and airport environments. 1 Year Limited Warranty. Measures: 34-7/16" H x 15-3/8" W x 15-3/8" L.

  • Shape: Round.
  • Weighs: 15.14 lbs.
  • Capacity: 15 gal.
  • PRICE
    $189.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    189.95
    Buy 3 units - 5 units
    179.95Save $10.00 (5%)
    Buy 6+ units
    175.95Save $14.00 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15-3/8 in
    Width15-3/8 in
    Height34-7/16 in
    Weight15.8 lbs

    Product Details

    TypeDecorative Trash Can
    Liner MaterialGalvanized Steel
    ColorBlack
    Opening5-7/8"
    LidYes
    Capacity15 gal
    Lid TypeDome Lid
    MaterialSteel
    Manufacturers Part Number641596BK
    Indoor/OutdoorIndoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr