15 Gallon Gas & Go Poly Fuel Caddy
|
Questions & Answers (0)
Product Description
Gas & Go Poly Gas Caddy is a gravity-fed fuel tank that provides a safe and easy way to refuel ATVs, lawn equipment, watercraft, and more! 15-gallon tank is constructed of high-strength, cross-linked polyethylene for extreme durability under almost any condition for fuel transfer and storage. Gas & Go poly gas caddy allows you to enjoy the benefit of having your own portable fuel station wherever you need it. Includes hand-operated discharge nozzle. UN/DOT and Transport Canada approved. 2" Filler neck and vented fill cap. Spring loaded dispensing nozzle.
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 24 in |
| Height | 50 in |
| Weight | 50 lbs |
| Wheel Diameter | 8 in |
| Hose Length | 10 ft |
Product Details
| Type | Caddy |
| Color | Red |
| Style | Gravity Flow Design |
| Capacity | 15 gal |
| Material | HWM-HDPE |
| Description | Fuel Caddy |
| Manufacturers Part Number | GG-15PFC |
| Fuel Type | Gasoline |
| Brand | Gas & Go |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UN/DOT |