Infinity Instruments 15" Round Impact Wall Clock - Black
|
Questions & Answers (0)
Product Description
Infinity Instruments Impact wall clock would make a great choice for your home or office. Features large bold numbers and bright red hands so that you can easily see the time. 15" Round Wall Clock, Black Finish Case, Glass Lens, Second Hand.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 15 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 15" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Resin |
| Manufacturers Part Number | 14724BK-3733 |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 1 yr |