Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kubinec Strapping

Model # :WB423111

MPN #: 4900-112

Kubinec Woven Polyester Strapping, 1-1/2"W x 600'L x 1.49" Thick, Orange - Pkg Qty 4

Product Description

High-tenacity woven polyester strapping is specifically designed for load containment applications. Flexible strap expands according to the capacity of loads. Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping.

PRICE
$379.80  Sold in packages of 4 / $94.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
$379.80
Buy 4 pkgs - 15 pkgs
$363.80Save $16.00 (4%)
Buy 16+ pkgs
$351.80Save $28.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 ft
Thickness1.49 in
Strap Width1-1/2 in
Core Size1-1/2 in

Product Details

StyleHand-Grade
Break Strength6125 lb/in
MaterialPolyester
Package Quantity4
ColorOrange
Manufacturers Part Number4900-112
BrandKubinec Strapping