Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659578

MPN #: BTA15T10150

Canarm 15" Single Phase Belt Drive Tube Axial Duct Fan BTA15T10150 1-1/2HP, 4580 CFM

Product Description
Canarm 15" Single Phase Belt Drive Tube Axial Duct Fan BTA15T10150 1-1/2HP, 4580 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The BTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. BTA models are ideally suited for applications involving clean, dry air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades
PRICE
$1,909.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth17 in
Height18-3/8 in
Fan Diameter15 in

Product Details

TypeDry Environment
CFM4580 CFM
Horsepower1-1/2 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High3,040 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High4,580 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description15" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberBTA15T10150
Sound Level81
BrandCanarm

Warranty

Warranty1 yr