Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB181932

Global Industrial™ 15" Totally Enclosed Dry Environment Duct Fan, 1/4 HP, Single Phase

Product Description
Global Industrial's™ series dry environment duct fans are designed to handle clean dry air to a maximum of 180°F. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems. Optional specifications available include: 3 phase 230/460V 1/3, 1/2, or 3/4 HP motor.

Features and Benefits
  • Long-life maintenance free sealed for life fan bearings
  • Spark-resistant heavy duty cast aluminum propellers
  • Adjustable motor base allows for proper belt tension for maximum belt life
  • Pulleys are rugged cast iron or turned steel
  • Motors are high quality industrial grade available in single or three phase – totally enclosed or explosion proof
Optional Accessories
  • Belt guard
  • Horizontal or vertical support brackets
  • Combination motor cover/belt guard
  • Inlet or outlet guards – OSHA compliant
  • Companion flanges
  • Inspection door
  • Horizontal support legs


PRICE
$1,389.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth12 in
Height17 in
Fan Diameter15 in
Bolt Circle16-1/8 in

Product Details

Assembly RequiredNo
RPM2000 rpm
TypeDry Environment
CFM2600 CFM
Horsepower1/4 HP
Drive TypeBelt
Max Temperature180
Number of Blades6
Motor TypeTotally Enclosed
Voltage115 / 230 V
MaterialAluminum
Phase1
Manufacturers Part NumberB181932
Indoor/OutdoorIndoor
Sound Level77
BrandGlobal Industrial