- With special cam for rail profiles
- Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered
- Clamp is locked in closed as well as open position
- Lightweight design for easy handling
- Tough quality heavy duty welded shell body
- 1.5 TRC Horizontal Rail Clamp with 1.57-2.95" jaw Opening & 3300 lbs Working Load Limit
Terrier 1.5 TRC Horizontal Rail Clamp, 3300 lb. Capacity, 2-15/16"Jaw
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,649.82
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3300 lbs |
| Throat Depth | 2-9/16 in |
| Max Plate Thickness | 2-15/16 in |
| Bail Opening | 2-9/16 in |
| Working Load Limit | 3300 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 815000 |
| Brand | Terrier |