Terrier 4 TNMH Horizontal Plate Lifting Clamp, 4400 lb. Capacity, 2"Jaw
Write a Review
|
Questions & Answers (0)
Product Description
Terrier 4 TNMH Non-Marking Horizontal Lifting Clamp is designed for safe horizontal lifting and transport of plates and materials without scratching, denting, or damaging finished surfaces. Ideal for stainless steel, aluminum, painted materials, composites, glass, and plastics, it features protective jaw pads, rugged construction, and a lifting capacity of 8,800 lb per pair when used correctly.
PRICE
$1,153.24
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Throat Depth | 6-5/16 in |
| Max Plate Thickness | 2 in |
| Bail Opening | 1-3/16 in |
| Working Load Limit | 4400 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 862841 |
| Brand | Terrier |