Features:
- Compact design and high lifting capacity
- Lightweight design for easy handling
- Tough quality heavy duty welded body
- 4 FHX-V Horizontal Plate Lifting Clamp with 0-2.36 inch jaw opening & 4400 lbs Working Load Limit
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Throat Depth | 5-3/4 in |
| Max Plate Thickness | 2-3/8 in |
| Bail Opening | 1-3/16 in |
| Working Load Limit | 4400 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 954400 |
| Brand | Terrier |