Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69161

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 15"L x 2"W x 9"H, Kraft - Pkg Qty 25

Product Description
These cartons open along the ends for easy insertion of frames, mirrors and other flat products.

Features:
  • Designed with Full Overlap (FOL) flaps for added protection
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Boxes are sold in bundle quantities of 25 and shipped flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the productFor help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!
  • Boxes ship and store flat to save space.


PRICE
$120.75  Sold in packages of 25 / $4.83 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
120.75
Buy 2 pkgs - 5 pkgs
114.71Save $6.04 (5%)
Buy 6+ pkgs
111.09Save $9.66 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length15 in
Inside Width2 in
Inside Height9 in
Weight Capacity65 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Over Lap
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB69161
BrandGlobal Industrial