TOGU® Balanza® Ballstep® XXL Balance Board, Birch Wood with Red Balls
Write a Review
|
Questions & Answers (0)
Product Description
The new Ballstep® in oversize. The new Balanza for more stability and dynamics. With 5 balls below the wooden board it enables active people in every fitness level and age to step into sensori-motor function training and increase their capabilities. Perception and stability can be activated and increased also. Unique in comparison to usual balance boards is the kind of floated suspension by using air-filled balls below the plate. Each ball can be adapted easily by using a needle ball pump. Size: 180 x 60 x 15 cm and Max. load: 200 kg. / 440 lbs.
PRICE
$949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 24 in |
| Height | 6 in |
| Weight Capacity | 440 lbs |
| Weight | 35 lbs |
Product Details
| Type | Balance Boards |
| Color | Birch |
| Material | Wood, PVC |
| Package Quantity | 1 |
| Description | Balanza Ballstep XXL Board |
| Manufacturers Part Number | 30-4561 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |