CanDo® ArmaSport® Balance Pad, Blue, 16" x 20" x 2-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® ArmaSport® balance pad can be used for vestibular training, low impact aerobics and exercises. The CanDo® ArmaSport® balance pad measures 16 x 20 x 2.5 inches. These institutional quality pads can be used for individual or group use.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 20 in |
| Height | 2-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Foam |
| Package Quantity | 1 |
| Description | ArmaSport® Balance Pad |
| Color | Blue |
| Manufacturers Part Number | 32-1500B |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |