Chicago-Latrobe 150 17/32 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill
Write a Review
|
Questions & Answers (0)
Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. 30 Day Warranty.
PRICE
$62.14
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Size | 17/32 in |
| Flute Length | 4-13/16 in |
| Diameter | 0.53125 |
| Fractional Diameter | 17/32" |
| Metric Diameter | 13.50 |
| Shank Size | 0.5312 in |
| Shank Length | 1.8125 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | 44034 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 150 |
| Style | General Purpose |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 1 |