Cle-Line 1500-TT 27/64 HSS Heavy-Duty TiN Tipped 135 Split Point Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
TiN (Titanium Nitride)-Tipped drills increases lubricity and heat resistant. Same benefits of TiN (Titanium Nitride) coated at a fraction of the cost. Manufactured from high-speed steel. 135° split point prevents walking, which produces a better quality hole. For drilling into mild steels or soft metals, like aluminum, copper, brass, bronze and non-ferrous materials. Pack Of 6. 30 Day Warranty.
PRICE
$75.12 Sold in packages of 6 / $12.52 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Size | 27/64 in |
| Flute Length | 3-15/16 in |
| Diameter | 0.421875 |
| Fractional Diameter | 27/64" |
| Metric Diameter | 10.72 |
| Shank Size | 0.4219 in |
| Shank Length | 1.4375 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C97324 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 1500-TT |
| Style | Heavy-Duty |
| Finish | TiN Tipped |
| Package Type | Tube |
| Package Quantity | 6 |