Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292243

MPN #: PWRI150024S

AIMS Power 1500 Watt 24 Volt Pure Sine Inverter,PWRI150024S

Product Description
AIMS Power has a wide variety of pure sine inverters; this unit is the 1500 watt 24 Volt pure sine inverter for continuous power

Features:
  • 24 volt DC Input
  • Pure sine wave
  • USB Port
  • Triple AC receptacles
  • On/off switch
  • Over temperature indicator
  • Overload protection
  • Low battery voltage warning/shutdown
  • High input voltage protection with automatic shutdown
  • Over load indicator
  • Short circuit protection
  • Dual cooling fans thermally controlled
  • AC output short circuit protection
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


  • Specifications:
    • Continuous output power 1500 watts
    • Surge power 3000 watts
    • Input voltage range 19-32v
    • Output voltage 120v
    • DC input 24v
    • Output wave form Pure sine wave 60Hz (THD ?3%)\
    • Efficiency 90%
    • USB Output 5VDC, Max, 1A
    • Input over-voltage shutdown 32 ± 1VDC
    • Input under-voltage shutdown 19 ± 1VDC
    • Input under-voltage alarm 19.6 ± 1VDC
    • Over temperature protection 149 ± 8°F
    • Over-load protection 1700W ± 200W
    • No Load Consumption 0.7A
    • Working Temperature 32-104°F
    • Storage temperature 14-113°F
    • Intelligent cooling (the cooling fan will start running when the case temperature reaches 104°F)
    • Dimension (L x W x H) 13.78 x 9.29 x 3.74 in.
    • Weight 9.9 lbs
    • Remote port for optional remote


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.78 in
Width9.29 in
Height3.74 in
Weight10 lbs

Product Details

Continuous Output Power1500 W
No Load Current.7 amps A
Internal Fuse ProtectionYes
Surge Watts3000 W
DC Amps62.5 A
Description1500 Watt 24 Volt Pure Sine Inverter
Manufacturers Part NumberPWRI150024S
Output Voltage120 VAC V
Outlet Socket TypeTriple Outlets
DC Input Voltage19-32 VDC
AC Amps12.5 A
BrandAIMS Power