Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789568

MPN #: PWRINV500024W

AIMS Power 5000 Watt 24 Volt Power Inverter, PWRINV500024W

Product Description
From the compact footprint to the updated features, this inverter is an excellent choice for a variety of applications. Our 5000 watt inverter has been the most popular selling inverter for nearly a decade; offering great features, reliability and excellent pricing, the AIMS 5000 watt power inverter is the right inverter the first time. The DC connections are blade style terminals, offering the flexibility to run one set of cables or multiple sets, depending on your application. Second, the AC terminal block has been repositioned to allow easier viewing of the digital display. The AC terminal block will allow for the full capacity of 5000W to be run through one single output, to run to a breaker panel, power strip, or multiple remote outlets.

Features:
  • 5000W max continuous power
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Amp meter on front panel to monitor your current use (rate at which battery is drained)
  • AC Direct Connect Terminal
  • Over Temperature LED indicator
  • Over Load LED indicator
  • Quadruple ac receptacle that can be used with any separate splitter to provide even more outlets
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Single cooling fan operation thermally controlled
  • Internally fuse protected
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 5000 Watts
  • Surge power capability (peak power): 10,000 Watts
  • dc input / operating voltage: 34 to 20 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 21.0 +/- 0.5 Volts
  • Battery low voltage shutdown: 20.0 +/- 0.5 Volts
  • No load current @ 24V: < 0.4 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: quadruple Type 2 -3 prong
  • High input voltage protection: 34.5V
  • Low input voltage shutdown: 20.0V
  • Internal fuse protection
  • Product size (L x W x H): 17.5"X 8"X 6"
  • Unit Weight 17 lbs
  • Boxed Weight 19 lbs
  • UL maximum recommended per outlet 1500W


PRICE
$559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width8 in
Height6 in
Weight18 lbs

Product Details

Continuous Output Power5000 W
No Load Current<0.4 Amps A
Manufacturers Part NumberPWRINV500024W
Output Voltage120 VAC V
Outlet Socket Type4 Outlets, UL rated 1500W Max Each. Includes Term. Block Option for Full 5000W
DC Input Voltage24 VDC
BrandAIMS Power
Internal Fuse ProtectionYes