Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144863

MPN #: PWRINV10KW12V

AIMS Power™ Modified Sine Power Inverter, 10000 Watt, 12VDC to 120VAC, 833.3 Amp

Product Description
This new 10000-watt 12-volt inverter model has all the capabilities of AIMS Power™'s 8000-watt 12-volt inverter but offers a higher wattage capacity for bigger power demands. Our 10000-Watt 12VDC to 120VAC Modified Sine Power Inverter can run multiple appliances at once. It also offers a reliable, powerful solution for operating a piece of equipment that demands a high-wattage capacity, such as an air conditioner or air compressor. These machines use what's called "locked rotor startup" or "locked rotor amperage." LRA generates a surge that only a very powerful inverter can handle.

This AIMS Power™ DC to AC inverter can get the job done because it can handle 20000 watts of surge for 40 milliseconds. This inverter is perfect for off-grid home backup power or at job sites where higher power demands are common.

AIMS Power™ is always rethinking how inverters can improve so we can provide our customers the best technology available in the industry. The biggest innovation in this inverter is its weight. At a mere 21 pounds, it is unmatched by any other inverter on the market with such a high wattage capacity.

Users will really appreciate the reduced weight and size if they use this inverter with a Vision battery bank from AIMS Power™. Battery banks can become quite heavy, depending on how many are needed for the application. In addition to its light weight, this inverter has a compact design that makes it more convenient to install and applicable to practically any situation.

Features:
  • Continuous output power: 10000 Watts
  • Surge power capability (peak power): 20000 Watts
  • dc input / operating voltage: 10 to 16 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current: < 1.8 DC amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: 30ºF
  • Full load maximum operating temperature: 140ºF (automatic shutdown)
  • AC Output Socket Type: quadruple Type 2 -3 prong
  • High input voltage protection: 15V-17V
  • Low input voltage shutdown: 10V
  • Product size (L x W x H): 21 3/8 x 7 7/8 x 6 inches
  • Weight: unit 23.1 lbs. boxed 25 lbs.
  • UL maximum recommended per outlet 1500W
  • This inverter requires 2 sets of 4/0 AWT cable if you are going to run at 10000 watts.
  • 10000W max continuous power
  • Modified sine wave with Pulse Width Modulation technology (soft start)
  • Volt meter on front panel to monitor your battery voltage
  • Amp meter on front panel to monitor your current use (rate at which battery is drained)
  • Over Temperature LED indicator
  • Over Load LED indicator
  • AC direct connect terminal block
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Single cooling fan thermally controlled
  • Internally fuse protected
  • AC output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


PRICE
$1,419.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-3/8 in
Width7-7/8 in
Height6 in
Weight23.1 lbs

Product Details

Continuous Output Power10000 W
No Load Current1.8 A
Internal Fuse ProtectionYes
Surge Watts20000 W
DC Amps833.3 A
DescriptionModified Sine Power Inverter
Manufacturers Part NumberPWRINV10KW12V
Output Voltage120 V
Outlet Socket Type2-3 Prong
DC Input Voltage10-16 VDC
BrandAIMS Power