Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292234

MPN #: PRM3000W48120S

AIMS Power 3000 Watt 48 Volt Rack Mount Inverter TO 120 Volt AC-2U, PRM3000W48120S

Product Description
This 2U rackmount inverter is ideal for providing backup power to your essential equipment such as: telecom, audio/visual and computers. It will generate 3000W of high quality pure sine power at a stable 120Vac output. Power is maintained to your equipment seamlessly through a built in 34 Amp transfer switch with a typical transfer time of less than 20msec. The transfer switch will by-pass city/utility power when it is available, and when city/utility power is lost the inverter will automatically switch to the backup DC power source. In backup mode the inverter will supply power as long as the DC power supply provides enough voltage. Remote monitoring of the inverter is available through an RS232 communication port which affords the user with real-time monitoring of the DC input voltage, AC output voltage, Frequency, and Amps. This inverter is not a -48VDC. To work with -48 Telecom systems, the inverter must be connected directly to the battery bank or positive 48 VDC system. The inverter must bypass the power supply.

Features:
  • 3000W continuous power, 48 volt to 120 volt
  • Pure sine wave
  • 2U Rack Mount Inverter
  • FCC Class B
  • RS232 Communication Port - Monitored from a PC
  • Input DC voltage
  • Output AC voltage
  • Frequency AC Current
  • Digital Status Display - Toggle
  • Dual AC receptacle
  • On/off switch
  • Utility Power Bypass
  • Automatic Transfer Switch
  • Over temperature indicator
  • Overload protection
  • Low battery voltage warning/shutdown
  • High input voltage protection with automatic shutdown
  • Over load indicator
  • Short circuit protection
  • Thermal and Load based fan
  • AC output short circuit protection
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor

    Specifications:
    • Continuous output power: 3000 Watts
    • Surge power capability (peak power): 6000 Watts
    • dc input / operating voltage: 41.0 to 60.0 Volts
    • Output voltage: 120 Volts ac
    • Output wave form: pure sine wave
    • Output frequency: 60 Hz
    • Low battery voltage shutdown: 40.6 Volts
    • Low battery voltage recovery: 42.5 Volts
    • High battery shutdown: 61 Volts
    • High battery power return: 59 Volts
    • No load power consumption: Fan Off 0.30A dc - Fan On 0.42A dc
    • Frequency: 60hz
    • Efficiency: 91%
    • Over temperature protection low: -4°F ± 5° F
    • Over temperature protection high: 172° F ± 5° F
    • Transfer Switch Time: 16-18 msec s F
    • Operating temperature recovery: 136°F (automatic shutdown) ± 5° F
    • AC Output Socket Type: dual Type 2 -3 prong
    • RS232 Communication Port
    • AC Output and Bypass Protected 34A Breaker
    • FCC Class B - F690501/RF-EMC000377(H)
    • Dimensions: Unit Weight: 27.6 lbs. Unit Size L x W x H: 20.9 x 16.5 x 3.5 inches


PRICE
$1,125.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21.75 in
Width16.5 in
Height3.625 in
Weight27.6 lbs

Product Details

No Load CurrentFan Off 0.30Adc-Fan On 0.42A dc A
Continuous Output Power3000 W
Internal Fuse ProtectionYes
Surge Watts6000 W
DC Amps62.5 A
Description3000 Watt 48 Volt Rack Mount Inverter TO 120 Volt AC-2U
Manufacturers Part NumberPRM3000W48120S
Output Voltage120 VAC V
Outlet Socket TypeDual outlets
DC Input Voltage41-60 VDC
AC Amps25 A
BrandAIMS Power