Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292237

MPN #: PRM1000W48120S

AIMS Power 1000 Watt 48 Volt Rack Mount Inverter To 120 Volt AC-1U, PRM1000W48120S

Product Description
This rack mount inverter is ideal for providing backup power to your essential equipment. It will generate 1000W of high quality pure sine power at a stable 120Vac output. Power is maintained to your equipment seamlessly through a built in 10 Amp transfer switch with a typical transfer time of less than 20ms. The transfer switch will by-pass city/utility power when it is available, and when city/utility power is lost the inverter will automatically switch to the backup DC power source. In backup mode the inverter will supply power as long as the DC power supply provides enough voltage. Remote monitoring of the inverter is available through an RS232 communication port which affords the user with real-time monitoring of the DC input voltage, AC output voltage, Frequency, and Amps. This inverter is not a -48VDC. To work with -48 Telecom systems, the inverter must be connected directly to the battery bank or positive 48 VDC system. The inverter must bypass the power supply.

Features:
  • 1000W continuous power, 48 volt to 120 volt
  • Pure sine wave
  • 1U Rack Mount Inverter
  • FCC Class B
  • RS232 Communication Port - Monitored from a PC
  • Input DC voltage
  • Output AC voltage
  • Frequency AC Current
  • Digital Status Display-Toggle
  • Input DC voltage
  • Output AC voltage
  • Dual AC receptacle
  • On/off switch
  • Utility Power Bypass
  • Automatic Transfer Switch
  • Over temperature indicator
  • Overload protection
  • Low battery voltage warning/shutdown
  • High input voltage protection with automatic shutdown
  • Over load indicator
  • Short circuit protection
  • Thermal and Load based fan
  • AC output short circuit protection
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor

    Specifications:
    • Continuous output power: 1000 Watts
    • Surge power capability (peak power): 2000 Watts
    • DC input / operating voltage: 41.0 to 60.0 Volts
    • Output voltage: 120 Volts ac
    • Output wave form: pure sine wave
    • Output frequency: 60 Hz
    • Low battery voltage shutdown: 40.6 Volts
    • Low battery voltage recovery: 42.7 Volts
    • No load power consumption: Fan Off 0.27A dc - Fan On 0.32A dc
    • Frequency: 60hz
    • Efficiency: 91%
    • Over temperature protection low: -4 degrees F ± 5 degrees F
    • Over temperature protection high: 172 degrees F ± 5 degrees F
    • Operating temperature recovery: 136 degrees F (automatic shutdown) ± 5 degrees F
    • AC Output Socket Type: dual Type 2 -3 prong
    • RS232 Communication Port
    • AC Output and Bypass Protected 10A Breaker
    • FCC Class B - F690501/RF-EMC000377(H)
    • Unit Weight: 11 lbs.
    • Unit Size L x W x H: 19 x 1.7 x 14 inches


PRICE
$855.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width15.75 in
Height1.75 in
Weight11.8 lbs

Product Details

No Load CurrentFan Off 0.27A dc-Fan On 0.32A dc A
Continuous Output Power1000 W
Internal Fuse ProtectionYes
Surge Watts2000 W
DC Amps20.8 A
Description1000 Watt 48 Volt Rack Mount Inverter To 120 Volt AC-1U
Manufacturers Part NumberPRM1000W48120S
Output Voltage120 VAC V
Outlet Socket TypeDual outlets
DC Input Voltage41-60 VDC
AC Amps8.33 A
BrandAIMS Power