Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789566

MPN #: PWRIC1500W

AIMS Power 1500 Watt Inverter with Built In 10 Amp Charger, PWRIC1500W

Product Description
Do you need a power inverter to supply back up power for your home or an inverter charger for your RV or boat? The AIMS 1500 watt modified sine power inverter with built in charger and transfer switch is designed to meet your back up or mobile power inverter needs. The unit is a 1500 watt power inverter, with a 12 volt dc input. This inverter charger has a built in transfer switch which allows you to plug this inverter into a regular ac outlet in your home, when the power goes out, this power inverter automatically switches to run off of your battery bank. The charger which is built into this power inverter outputs 10 dc amps of regulated charge to keep your batteries full, so when the power goes out they are ready to supply power to this back up power inverter. The most common use for this modified sine inverter charger is to back up small basement sump pumps. This unit is built to last and has been designed with sump pumps in mind. AIMS power has produced this unit for nearly a decade and it is a very high quality power inverter charger.

Features:
  • 1500W max continuous power
  • Modified sine wave
  • Green LED indicates ac input power is functional and battery is charging
  • Transfer switch automatically switches when city power is lost
  • Red LED indicates ac input power is not functional and battery is being used
  • Dual ac receptacle
  • Over Temperature protection
  • Over Load protection
  • Single cooling fan operation
  • ac cable included to connect to shore power
  • Internally fuse protected
  • ac output short circuit protection
  • Aluminum case for optimal cooling
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 1500 Watts 3000 Watt Surge
  • Surge power capability (peak power): 3000 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac
  • Output wave form: modified sine wave
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • Efficiency: 85-90%
  • No load draw: .6 amps
  • AC amps: 13
  • DC amps: 125
  • AC Output Socket Type: dual Type 2 -3 prong
  • High input voltage protection: 15V
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • 3-10 sec transfer time between loosing ac input power and switching to providing ac output power
  • Product size (L x W x H): 21 X 9.5 X 3
  • Weight: Unit: 12.1 lbs Boxed: 16.5 lbs
  • UL maximum recommended per outlet 1500W


PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width7-3/4 in
Height3-1/4 in
Weight7 lbs

Product Details

Continuous Output Power1500 W
No Load Current0.6 Amps A
Manufacturers Part NumberPWRIC1500W
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes