Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789553

MPN #: PWRINV1250W

AIMS Power 1250 Watt Power Inverter, PWRINV1250W

Product Description
Introducing the AIMS Power 1250 watt power inverter 12 volts DC to 110 volts AC, yet another reliable industry leading modified sine wave power inverter. This model comes equipped with two digital bar meters for quick read-out. The first meter will display the battery voltage and the second will indicate the load consumption as a function of total percentage of load being used. The cooling fans are thermally controlled, meaning they will only operate when the inverter reaches a certain temperature, either due to load or ambient conditions. The option to add a corded remote is available for this inverter, the remote may be purchased separately (part number PWRIREMPWR). 1250W max continuous power

Features:
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Watt meter on front panel to monitor your
  • Isolated ground neutral
  • LED (green/red) indicator that monitors ready or fault
  • Dual ac receptacle with protective rubber covers
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Dual cooling fan operation thermally controlled
  • Internally fuse protected
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch - RJ11 port
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 1250 Watt. Use 150 inline fuse.
  • Surge power capability (peak power): 3100 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac
  • Output wave form: modified sine wave
  • Output frequency: 60 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current: <.5 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: dual Type 2 -3 prong
  • High input voltage protection: 15V to 17V
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • Product size (L x W x H): 11.25"X 8.25"X 3"
  • Weight: 8.1 lbs


PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width5 in
Height2-3/4 in
Weight5 lbs

Product Details

Continuous Output Power1250 W
No Load Current<0.5 Amps A
Manufacturers Part NumberPWRINV1250W
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes