Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292233

MPN #: PWRIX200012SUL

AIMS Power 2000 Watt Pure Sine Wave Inverter w/transfer switch ETL Listed to UL 458, PWRIX200012SUL

Product Description
This AIMS Power pure sine inverter is capable of producing 2000 Watts of clean power ideal for running your sensitive electronics. Great for use in vehicles, boats, camping and emergencies where back up power is needed. The inverter features a resettable 20 Amp GFCI outlet, along with a USB outlet. An optional wired remote is available for this unit, AIMS Power part number REMOTEHF.

Features:
  • 2000 Watt continuous power
  • 4000 Watt surge
  • 12 Volt DC input
  • Pure sine wave
  • 20 amp GFCI Outlet
  • USB Outlet 2.1A
  • Efficiency: 90%
  • Short circuit protection
  • On/off switch
  • Dual cooling fans thermally controlled
  • Instruction manual
  • ETL listed to UL 458 standards and CSA 22.2 No 107.1
  • 2 year tech support
  • 2 Year Warranty Parts and Labor replacement

    Specifications:
    • Continuous output power: 2000 Watts
    • Surge power capability (peak power): 4000 Watts
    • dc input / operating voltage: 9.5-16 Volts
    • AC amps: 16.6
    • Output voltage: 120 Volts ac
    • Output wave form: pure sine wave
    • Output frequency: 60 Hz
    • Battery low voltage alarm: 9.8 +/- 0.5 Volts
    • Battery low voltage shutdown: 9.5 v +/- 0.5 Volts
    • Full load efficiency: 90%
    • No load minimum operating temperature: 32°F
    • Full load maximum operating temperature: 104°F(automatic shutdown)
    • GFCI Resetable 20 amp AC Outlet
    • High input voltage shutdown: 16V
    • Low input voltage shutdown: 9.5V +/- 0.5V
    • Product size (L x W x H): 18" x 9.5" x 3.88"
    • Weight: 11.8 lbs unit boxed 13 lbs


PRICE
$619.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width9.5 in
Height3.88 in
Weight11.8 lbs

Product Details

Continuous Output Power2000 W
Internal Fuse ProtectionYes
Surge Watts4000 W
DC Amps166 A
Description2000 Watt Pure Sine Wave Inverter w/transfer switch ETL Listed to UL 458
Manufacturers Part NumberPWRIX200012SUL
Output Voltage120 VAC V
Outlet Socket TypeHardwire Only
DC Input Voltage9.5-16 VDC
AC Amps16.6 A
BrandAIMS Power

Compliance & Certifications

CertificationsETL Listed to UL 458