Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789577

MPN #: PWRI30024S

AIMS Power 300 Watt 24 Volt Pure Sine Inverter, PWRI30024S

Product Description
The smallest AIMS inverter offered in 24 volt input, this 300 watt inverter boasts a lot of great features. Its small size and lightweight design make is simple and easy to install. Offering 300 watts of clean pure sine power, this inverter is ideal for powering devices with more sensitive electronics. Great for TVs, laptops, cell phone chargers, and tablets, you can ensure you will always be connected. This inverter also features a USB port for easily powered USB enabled devices.

Features:
  • 300W continuous power Pure sine wave
  • Cooling fan
  • Single ac receptacle
  • USB Port
  • On/off switch
  • Convenient cigarette plug & alligator clips (To protect the vehicles wiring, the vehicles cigarette lighter adapter can only handle 180 watts, if you are going to use more than 180 watts you must wire inverter to battery)
  • ac output short circuit protection
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 300 Watts
  • Surge power capability (peak power): 600 Watts
  • dc input / operating voltage: 20 to 30 Volts
  • Output voltage: 120 Volts ac
  • Output voltage regulation: +/- 3%
  • Output wave form: pure sine wave
  • Output frequency: 60 Hz +/- 2hz
  • DC amps: 12.5
  • AC amps: 2.5
  • Battery low voltage shutdown: 20V
  • No load power consumption: < 0..5 dc amps
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: 32degrees Celsius
  • Full load maximum operating temperature: 104 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: single Type 2 -3 prong
  • High input voltage protection: 30V
  • Low input voltage shutdown: 20V
  • External blade fuse protection
  • Product size (D x W x H): 7.4"x 3.75"x 2.2"
  • Weight: 1.5 lbs
  • Shipping Weight: 2 lbs


PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.4 in
Width3.75 in
Height2.2 in
Weight2 lbs

Product Details

No Load Current<0.5 DC Amps A
Continuous Output Power300 W
Manufacturers Part NumberPWRI30024S
Output Voltage120 VAC V
Outlet Socket TypeSingle Outlet
DC Input Voltage24 VDC
BrandAIMS Power
Internal Fuse ProtectionYes