Vehicle Lifts
Brand
Size
Type
Length
Material
Depth
Width
Height
Capacity
Color
Price
Related Products
Features and Benefits Meets all 5 ASME PASE-2019 safety standards for service jacks 10-ton capacity Air pressure: 80–120 PSI Lifting range: 6-3/8" to 22" Reach: 106.2" Saddle: 6" dia., round Frame height: 9.8" Handle length: 45.4" 3-position with lock and release controls Floor space: 18.9" x 60.8" Casters: 4; 5.6" fixed front (2), 3.6" mid-body swivel (2) Heavy duty hydraulic service for garages, equipment dealers, commercial service and more Welded hydraulic pump and cylinder construction provides increased strength and leak protection Chrome plated ram for additional rust resistance ...
Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. Features chrome plated rams. One year limited manufacturers warranty.
Lifting trucks, trailers and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. Handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large full swivel saddle and ball bearing caster make positioning easy. Cast lift arm for heavy loads. Operates manually or with air. Patented "speed Pak" reduces handle pumping. Two year limited manufacturers warranty.
Hein-Werner 6 Ton Jack Stands - HW93506 Saddle column provides ratchet action height adjustment. Dual purpose handle serves as carry handle and saddle column release. Formed steel frame means tough rugged construction. Multi-position ratchet bar provides strength and durability. Legs have folded metal footing to spread weight more evenly, protecting road and parking lot surfaces and significantly reduces setting while working under the vehicle. Formed base adds stability and helps reduce sinkage into pavement. 10-1/2" x 13" Base; 1" x 5" Saddle. Ratchet action assures no accidental of ...
Sunex® 10 Ton Portable Air Lift Jack, 6710, 8" Wheels, T-Handle Features: Ideal for lifting trucks, trailers, farm, and construction equipment where crowded conditions require single point contact but may be used in pairs. 8" diameter pneumatic wheels make maneuverability easy. Air valve provides speed control when lifting or lowering a load. T-handle and 8 foot air hose for remote safe positioning and operation. Extension tubes and detent pins provide multiple lift heights and support after lifting. Ridged saddle with locating lugs provides excellent gripping surface.