Omega 50 Ton Air Hydraulic Truck Jack - 23501
Write a Review
|
Questions & Answers (0)
Product Description
Quick rated capacity lift using air-actuated operation. 48-3/4" Handle. User friendly, self-returning spring minimizes operators effort, greatly reducing fatigue. Inline air filter traps contaminates and protects air motor for longer life. Built-in by-pass device protects hydraulic system from over pumping damage. One year limited manufacturers warranty.
PRICE
$4,389.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 27 in |
| Weight | 174 lbs |
| Low Height | 12 in |
| Max Height | 19 in |
| Handle Length | 48-3/4 |
Product Details
| Capacity | 50TONS |
| Package Quantity | 1 |
| Description | Air/Hydraulic Axle Jack |
| Color | Black |
| Manufacturers Part Number | 23501 |
| Brand | Omega |