Hein-Werner 100 Ton Arbor Plates - Pair - AP100
Write a Review
|
Questions & Answers (0)
Product Description
Made in USA 100 ton arbor plates for use with 100 ton press. Sold in pairs only. Two year limited manufacturers warranty.
PRICE
$1,105.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 16 in |
| Height | 6 in |
| Weight | 112 lbs |
| Chassis Length | 16 in |
Product Details
| Capacity | 100 Ton |
| Package Quantity | 2 |
| Description | 100 Ton Arbor Plate Set |
| Color | Black |
| Manufacturers Part Number | AP100 |
| Brand | Hein-Werner |