Omega 50 Ton Air Actuated Bottle Jack - 18502
|
Questions & Answers (0)
Product Description
Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. Features chrome plated rams. One year limited manufacturers warranty.
PRICE
$2,699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 11 in |
| Weight | 139 lbs |
| Low Height | 12 in |
| Max Height | 19 in |
Product Details
| Capacity | 50 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Air Actuated Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 18502 |
| Brand | Omega |