Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097196

MPN #: 7100214250

3M™ DBI-SALA® 1500003 D Ring Attachment 0.5” X 2.25” - 10 Pack

Product Description
Python® 1500003 D Ring Attachment 0.5" X 2.25" - 10 Pack

Features:
  • Heavy-duty dual bar tack stitch with nylon twist multifilament bonded thread
  • Triple fold tab sewn on end of webbing creates a unique "catch point"
  • Heavy-duty welded d-ring allows for easy connection to a variety of extension lanyards for use in the field
  • 3rd party tested for 2 lbs. tools or less
  • 10 Pack
PRICE
$90.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1/2 in
Height3/8 in
Weight0.3 lbs

Product Details

StyleD-Ring Attachment
TypeFall Protection For Tools
MaterialNylon
Package Quantity10
DescriptionD-ring Attachment 0.5” X 2.25” - 2 lb. capacity - (10 Pack)
ColorYellow
Manufacturers Part Number7100214250
Brand3M DBI-SALA