Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097214

MPN #: 7100214253

3M™ DBI-SALA® 1500006 D Ring Attachment 0.5” X 2.25” Non-Conductive - 100 Pack

Product Description
3M™ DBI-SALA® 1500006 D Ring Attachment 0.5' X 2.25' Non-Conductive - 100 Pack1500006

These D-Rings are used with Quick Wrap Tape to create instant attachment points on tools.
  • Creates instant attachment points
  • Non-conductive attachment point
  • 0.5" in x 2.25 in. (1.27 cm x 5.71 cm) D-Ring attachment point
  • 2 lb. (0.9 kg) capacity
  • Use our Quick-Wrap Tape II to attach D-ring to your tool
  • Meets ANSI / ISEA 121-2018
PRICE
$635.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight1 lbs

Product Details

StyleD-Ring Attachment
TypeFall Protection For Tools
Package Quantity100
DescriptionD-ring Attachment 0.5” X 2.25” Non-conductive - 2 lb. capacity - (100 Pack)
ColorYellow
Manufacturers Part Number7100214253
Brand3M DBI-SALA