Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097235

MPN #: 7012818069

3M™ DBI-SALA® 1500011 V Ring Attachment - Tool Cinch - Medium Duty

Product Description
3M™ DBI-SALA® 1500011 V Ring Attachment - Tool Cinch - Medium Duty1500011

The 3M™ DBI-SALA® Tool Cinch - Medium Duty Attachment Point features a unique cinch design that allows users to quickly secure even the most difficult to tether tools, and continue their work.
  • Simple cinch design allows user to quickly secure equipment
  • Third party certified to a 35 lb. (15.9 kg) maximum capacity
  • V-Ring attachment point
  • Meets ANSI / ISEA 121-2018
PRICE
$22.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight0.1 lbs

Product Details

StyleTool Cinch
TypeFall Protection For Tools
Package Quantity1
DescriptionV Ring Attachment - Tool Cinch - Medium Duty - 35 lb. capacity
ColorYellow/Black
Manufacturers Part Number7012818069
Brand3M DBI-SALA