Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097194

MPN #: 7100204365

3M™ DBI-SALA® 1500104 Single Tool Holster (Harness) With Retractor

Product Description
3M™ DBI-SALA® 1500104 Single Tool Holster (Harness) With Retractor1500104

The 3M™ DBI-SALA® Single Tool Holster for a harness comfortably accommodates hand tools in a compact, user-friendly design that is loaded with innovative product features like Hi-Vis Reflectors and a water drainage vent. Constructed from a premium heavy-duty ballistic denier fabric, these holsters are engineered to withstand punishing environments. Heavy-duty 1" D-rings are built into both sides of the holster and are load-rated for 5 lbs. A neoprene pocket on the front of the holster includes a retractor tether.
  • Neoprene pocket with retractor, 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity
  • Bottom drain vent
  • High visibility reflectors
  • Magnetic tool staging system holds tools in place
  • D-ring connection points for your tether have a 5 lb. (2.3 kg) capacity
  • For attachment to full-body harness
  • Meets ANSI / ISEA 121-2018
PRICE
$99.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight0.6 lbs

Product Details

StyleTool Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionSingle Tool Holster (Harness) With Retractor
ColorBlack
Manufacturers Part Number7100204365
Brand3M DBI-SALA