Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346053

MPN #: 7100220248

3M™ DBI-SALA® 1002010 Web Tie-off Adaptor, Fixed, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1002010 Web Tie-off Adaptor, Fixed, 310 Cap Lbs1002010

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • 10 ft. (3.0m) pass-thru type tie-off adaptor
  • Durable polyester construction
  • Abrasion resistant polyester wear pad
  • High strength steel hardware
  • Compact and lightweight design
PRICE
$189.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 ft
Width3 in
Weight Capacity310 lbs ANSI / 420 lbs OSHA
SizeOne Size
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
Anchor MaterialSteel
ColorYellow
Webbing MaterialPolyester
StyleD-Ring, Anchorage Connector Strap
Install TypeReusable
MaterialPolyester
DescriptionWeb Tie-off Adaptor
Package Quantity1
Manufacturers Part Number7100220248
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1