Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097300

MPN #: 7100314287

3M™ DBI-SALA® 1500094 Hammer Holster (Belt) With Ext-H2Qrcoil

Product Description
3M™ DBI-SALA® 1500094 Hammer Holster (Belt) With Ext-H2Qrcoil1500094

For optimal performance, the Hammer Holster should be used with the 3M™ DBI-SALA® Hook2Quick Ring with Tail. 1" D-Rings are located on both sides of the holster allowing for the user to tether their tool however they prefer. A Hook and loop closure strap protects hammers from accidental drops during transport, but keeps the tool available when in use. This combination also includes a 3M™ DBI-SALA® Hook2Quick Ring Coil Tether with Tail, providing everything necessary to tie off a hammer.
  • Hook and Loop closure strap keeps tools secure
  • High Visibility Reflectors
  • Includes Python Safety Hook2Quick Ring Coil Tether
  • While being used, the strap can be locked up allowing for easy hammer access and holstering
  • Includes Hook2Quick Ring Coil Tether and high visibility reflectors
PRICE
$79.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Weight0.6 lbs

Product Details

StyleHamer Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionHammer Holster (Belt) With Ext-h2qrcoil
ColorBlack/Yellow
Manufacturers Part Number7100314287
Brand3M DBI-SALA