Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097279

MPN #: 7100225831

3M™ DBI-SALA® 1500088 Adjustable Radio Holster

Product Description
3M™ DBI-SALA® 1500088 Adjustable Radio Holster1500088

The 3M™ DBI-SALA® Adjustable Radio/Cell Phone Holster is specially designed to adjust perfectly to the size of virtually any portable radio, as well as other small devices such as cell phones and cameras. A unique mounting system allows the holster to attach easily to harnesses and tool belts.
  • Adjusts to the size of virtually any portable radio or cell phone
  • D-Ring connection point to attach tool tether
  • Can be used from a belt or harness
  • Ergonomic quick-cinch ergonomic cord lock
PRICE
$57.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3 in
Height1-3/4 in
Weight0.2 lbs

Product Details

StyleRadio Holster
TypeFall Protection For Tools
MaterialPolyester
Package Quantity1
DescriptionAdjustable Radio Holster
ColorBlack
Manufacturers Part Number7100225831
Brand3M DBI-SALA