Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097303

MPN #: 7100310223

3M™ DBI-SALA® 1500032 Quick Spin Adaptor - Pen Holder With Coil - 10 Pack

Product Description
3M™ DBI-SALA® 1500032 Quick Spin Adaptor - Pen Holder With Coil - 10 Pack1500032

3M™ DBI-SALA® Quick Spins make tools tether-ready in seconds. Quick Spins are available in many sizes to accommodate a wide selection of tools. Reusable, suitable for non-conductive use, and a tangle-resistant spin top make Quick Spins an outstanding drop prevention solution that doesn't deface tools. Quick Spins are made from a thermoplastic rubber and polyester material (TPU), while the spin tops are made of a polyacetal and black carbon powder (POM).
  • Tangle-resistant spin top simply slides onto a pen in seconds
  • Built-in coil tether
  • Reusable and suitable for non-conductive use
  • 0.3 in. (0.8 cm) in size
PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width1/2 in
Height1-1/4 in
Weight0.5 lbs

Product Details

StyleQuick Spin Pen Adaptor
TypeFall Protection For Tools
MaterialThermoplastic Polyurethane/Polyoxymethylene
Package Quantity10
DescriptionQuick Spin Adaptor - Pen Holder With Coil - (10 Pack)
ColorYellow
Manufacturers Part Number7100310223
Brand3M DBI-SALA