Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097252

MPN #: 7100239799

3M™ DBI-SALA® 1500060 Clip2Loop Coil Tether Non-Conductive - 10 Pack

Product Description
3M™ DBI-SALA® 1500060 Clip2Loop Coil Tether Non-Conductive - 10 Pack1500060

The 3M™ DBI-SALA® Clip2Loop Coil Tool Tether is engineered to withstand harsh work environments. The ballistic nylon heavy-duty swivel snap quickly attaches to any D-ring attachment, while a side release loop attachment provides a quick and secure solution to tethering cameras, cell phones, radios, and other small objects. This coil combines perfectly with our Micro D-ring to create drop prevention solutions for items that otherwise are very difficult to tether.
  • Ultra compact coil style tether
  • Clip at one end, loop at the other
  • 2 lb. (0.9 kg) capacity
  • 7 in. (17.8 cm) in length relaxed, 34 in. (86.4 cm) in length stretched
PRICE
$339.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/4 in
Width6-1/4 in
Weight Capacity2 lbs
Weight0.4 lbs

Product Details

TypeCoil Tether Non-Conductive
ColorYellow
Series1500060
StyleClip2Clip Tether
MaterialPU
Package Quantity10
DescriptionClip2loop Coil Tether
Manufacturers Part Number7100239799
Brand3M DBI-SALA