Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB2097209

MPN #: 7100230432

3M™ DBI-SALA® 1500048 Hook2Loop Bungee Tether-10 Pack

Product Description
Python® 1500048 Hook2Loop Bungee Tether-10 Pack

Features:
  • Built from a custom abrasion resistant heavy duty webbing
  • 3rd party tested for 10 lb tools or less
  • Light weight aluminum twist lock carabiner achieves positive control of the connection point
  • Larger locking twist nut is easier to use with work gloves
  • Durable dynamic cord cinch allows user to cinch directly to the tool when an engineered hole is provided by the manufacturer
  • 10 Pack
PRICE
$339.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width9 in
Weight Capacity10 lbs
Weight2 lbs

Product Details

StyleBungee Tether
TypeBungee Tether
MaterialNylon
Package Quantity10
DescriptionHook2loop Bungee Tether
ColorYellow
Manufacturers Part Number7100230432
Brand3M DBI-SALA