Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097271

MPN #: 7100214242

3M™ 3M™ DBI-SALA® 1500159 Hook2Hook Tether,Swivel

Product Description
3M™ 3M™ DBI-SALA® 1500159 Hook2Hook Tether,Swivel1500159

Our patented 3M™ DBI-SALA® Hook2Hook Coil Tool Tether features a swivel hook, making tools like screwdrivers and wrenches easier to use. It is a tethering solution specifically designed for tools weighing up to 5 lb. (2.3 kg). With a relaxed length of 4 inches, and a stretched length of 62 inches, this tool tether stays out of the way when not in use. An extra-thick PU coating around the coil prevents kinking and allows the coil to retain its form. Suitable for use from holsters, belts, harnesses and tool pouches alike, the Hook2Hook Coil Tool Tether is a versatile solution that is both resistant to heat and to sharp objects. Lightweight aluminum carabiners on either side of the extension feature locking screw-down nuts that cannot be removed.
  • Compact design stays close to the body
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity with 2:1 safety factor
  • Lightweight dual locking aluminum carabiners
  • Vinyl-coated braided steel coil
  • Ergonomic swivel
  • Single pack
  • 4 in. (10.2 cm) in length relaxed, 62 in. (157.5 cm) in length stretched
  • Meets ANSI / ISEA 121-2018
PRICE
$51.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width4 in
Weight Capacity5 lbs
Weight0.3 lbs

Product Details

StyleHook2Hook Tether
TypeHook2Hook Tether
MaterialPU with Aluminum
Package Quantity1
DescriptionHook2hook Coil Tether w/Swivel
ColorYellow
Manufacturers Part Number7100214242
Brand3M DBI-SALA