Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097291

MPN #: 7100263642

3M™ DBI-SALA® 1500090 Battery Sleeve / Holster - Large

Product Description
3M™ DBI-SALA® 1500090 Battery Sleeve / Holster - Large1500090

The Battery Sleeve by 3M™ DBI-SALA® allows cordless drills and similar battery operated devices to be safely tethered when used at height. A neoprene sleeve with an adjustable strap conforms to the shape and size of virtually any drill battery, which can then be secured using the included cinch.
  • Battery holster provides attachment point for tool tether
  • Sleeve is simply cinched to the drill
  • 10 lb. (4.5 kg) capacity
PRICE
$61.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3 in
Weight0.3 lbs

Product Details

StyleBattery Sleeve/Holster
TypeFall Protection For Tools
MaterialNeoprene
Package Quantity1
DescriptionBattery Sleeve / Holster - Large - 10 lb. capacity
ColorBlack
Manufacturers Part Number7100263642
Brand3M DBI-SALA