Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149099

MPN #: 7100204330

3M™ DBI-SALA® Quick Wrap Tape II, 108"L x 1"W, Yellow

Product Description
3M™ DBI-SALA® Fall Protection for Tools Tool Attachments are designed to create an attachment point for tool tethers to connect with tools.

Creates instant tethering points on virtually any tool

Our redesigned 3M™ DBI SALA® Quick Wrap Tape II helps deliver long lasting tool attachment performance while requiring up to 40% less tape compared to our previous generation 3M™ DBI SALA® Quick Wrap Tape.

Proprietary 3M™ material and adhesive technology helps provide good tear resistance while you work. High elongation properties result in more wraps with the same length of tape. Conforms to the shape of tool handles, adheres on contact to most clean tools and can be repositioned during installation. Enhanced stretching results in a thin, low profile installation. Ready for use upon installation-no waiting period required.

3M™ DBI-SALA® Fall Protection For Tools helps to make work environments safer and more productive by drastically reducing the hazard of falling object incidents that can result in personal injury, equipment damage, and tool loss. Our tool lanyards and other drop prevention products and solutions are designed with worksite mobility in mind, and are third-party tested in the harshest possible conditions.

Learn more about our comprehensive collection of tool lanyards, tool holsters, attachment points, and other drop prevention products.

Elevating safety to new heights
With its history of innovation and excellence, 3M Personal Safety Division offers its customers the quality products, expertise and service of the trusted 3M™ DBI-SALA&174; and 3M™ Protecta® Fall Protection brands. With 3M™ Fall Protection equipment, you can help elevate your employees' safety and comfort to new heights.

Features:
  • Compatible with 3M™ DBI-SALA® Fall Protection for Tools accessories
  • Provides workers an attachment point to secure tools and accessories while working at height
  • Multiple attachment point and capacity options designed for a variety of applications
  • Dimensions: 2-1/4" x 2-1/4" x 1"
  • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
  • Weight (Imperial): 0.11 lb.
  • Overall Length (Imperial): 108"


PRICE
$34.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width1 in
Height2-1/4 in
Weight Capacity2 lbs
Weight0.1 lbs

Product Details

TypeQuick Wrap Tape
ColorYellow
SeriesDBI-SALA
MaterialPolyurethane
Package Quantity1
DescriptionQuick Wrap Tape II
Manufacturers Part Number7100204330
Brand3M DBI-SALA