Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097309

MPN #: 7100311848

3M™ DBI-SALA® 1500095 Holster Pouch (Belt) With Retractor

Product Description
3M™ DBI-SALA® 1500095 Holster Pouch (Belt) With Retractor1500095

The 3M™ DBI-SALA® Pouch Holster with Retractor is a belt holster with a rear-feed retractor. This holster is perfect for tape measures and other small hand tools.
  • Belt pouch holster with retractor tether
  • Quickly holster tape measures and other small tools
PRICE
$105.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Weight0.5 lbs

Product Details

StyleHolster Pouch
TypeFall Protection For Tools
Package Quantity1
DescriptionHolster Pouch (Belt) With Retractor
ColorBlack
Manufacturers Part Number7100311848
Brand3M DBI-SALA