Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097319

MPN #: 7100314283

3M™ DBI-SALA® 1500097 Scaffold Wrench Holster (Belt) With Retractor And Ext-H2Lbungee

Product Description
3M™ DBI-SALA® 1500097 Scaffold Wrench Holster (Belt) With Retractor And Ext-H2Lbungee1500097

The 3M™ DBI-SALA® Pouch Holster with Retractor is a belt holster with a rear-feed retractor. This holster is perfect for tape measures and other small hand tools. This product combination includes a 3M™ DBI-SALA® Hook2Loop Bungee Tether - useful for tying off larger scaffold wrenches.
  • Hook and loop closure strap keeps tools secure
  • D-Ring connection points has 5 lb. (2.3 kg) capacity
  • High visibility reflectors
  • Rear-feed retractor system, 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity
  • Includes 3M™ DBI-SALA® Hook2Loop Bungee Tether
PRICE
$97.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Weight0.6 lbs

Product Details

StyleScaffold Wrench Holster
TypeFall Protection For Tools
Package Quantity1
DescriptionScaffold Wrench Holster (Belt) With Retractor And Ext-h2lbungee
ColorBlack/Yellow
Manufacturers Part Number7100314283
Brand3M DBI-SALA