Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320617

MPN #: 13627

Ergodyne Arsenal® 5527 Premium Topped Tool Pouch, Hinge, Orange

Product Description

The Topped Tool Pouch with Snap-Hinge Closure houses tools, small parts and hardware. The one-handed snap-hinge opening offers safety and security. An innovative modular buckle connection system on the back easily connects to standard tool belts and fall protection harnesses without the worker having to remove them. Tool lanyards can be attached to two D-rings on the holster for additional safety and security. Can be used as both a tool pouch, tool bag or bolt bag!

PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6 in
Height11-1/2 in
Weight Capacity5 lbs

Product Details

TypeTool Pouch
ColorOrange
Number of Pockets1
SeriesArsenal®
StyleGeneral Purpose
IncludesPouch Only
Closure TypeSnap-Hinge
MaterialBallistic Polyester
Package Quantity1
Manufacturers Part Number13627
BrandErgodyne