Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097318

MPN #: 7010595540

3M™ DBI-SALA® 1500099 Tape Measure Sleeve (Belt)

Product Description
3M™ DBI-SALA® 1500099 Tape Measure Sleeve (Belt)1500099

The 3M™ DBI-SALA® Medium Tape Measure Sleeve conforms to the size of virtually any tape measure and allows your tool to be safely tethered while working at height. The sleeve is constructed from a heavy-duty neoprene material and is designed to be used wi
  • Designed for use with a Tape Measure Holster
  • Built-in belt/holster clip
  • Conforms to many tape measure sizes up to 25 ft. (7.62 m)
PRICE
$25.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-5/8 in
Height5-1/16 in
Weight0.2 lbs

Product Details

StyleTape Measure Sleeve
TypeFall Protection For Tools
MaterialNeoprene
Package Quantity1
DescriptionTape Measure Sleeve (Belt)
ColorBlack
Manufacturers Part Number7010595540
Brand3M DBI-SALA